29TZ - 3-1/2", 45D Emt Elb

Southwire Rough Electrical Com

  • $107.45 (Each)
  • $107.45 (Each)

  • $10,745.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29TZ
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
29TZ
Description
3-1/2", 45D Emt Elb
3-1/2IN Emt 45 Elb
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338334809 / 00751338334809
Weight per unit
9.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.45 (Each)
Carton
$107.45 (Each)
Resources
Images
 
 
29TZ - Small Image
 
29TZ - Large Image
Attachments
 
 
29TZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797 APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 35 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; STRAIGHT LEG EACH END SIZE 6.75 INCH
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3-1/2",45D EMT ELB
Additional Information
End Type
Plain
Bend Radius
15 INCH
Bend Angle
45 Degree
Applicable Standard
ANSI C80.3, WW-C-563
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
29TZ
GTIN
00751338334809
UPC
751338334809
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
9.18
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat