303CB - 1" Rigid Galvanized Cap Bushing

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303CB
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
303CB
Description
1" Rigid Galvanized Cap Bushing
Rigid Conduit Capped Bushing, Threaded Female, Capped Type; Die-Cast Zinc Body, Steel Cap Material; 0.37 Inch; Rigid Conduit Used On; 1.584 Inch Diameter; 500 Per Case Standard Package; 1 Inch Trade Size; Non-Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338125513 / 00751338125513
Weight per unit
25.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
303CB - Small Image
 
303CB - Large Image
Attachments
 
 
303CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc Body, Steel Cap
Dimensions and Weight
Height
0.37 Inch
Diameter
1.584 Inch
Descriptions
Description
1" RIGID GALVANIZED CAP BUSHING
Features
Topazs Rigid Conduit Bushings with Steel Cap are designed to cap off conduits that are not in use. Prevents damaging debris from entering conduit. Ideal for use in communications, television and security system installations; easily affixes to conduit. Constructed of naturally corrosion resistant zinc die cast with strong steel cap to optimize longevity and performance. Available in 1/2 to 6 sizes.
Long Description
RIGID CONDUIT CAPPED BUSHING, THREADED FEMALE, CAPPED TYPE; DIE-CAST ZINC BODY, STEEL CAP MATERIAL; 0.37 INCH; RIGID CONDUIT USED ON; 1.584 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; NON-INSULATED THROAT TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Rigid Conduit Capped Bushing
extra long description
CAPPED, FEMALE THREADED TYPE; DIE-CAST ZINC MATERIAL; 0.37 INCH; IMC/RIGID CONDUIT USED ON; 1.584 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR; INCLUDES STEEL CAP
Additional Information
Throat Type
Non-Insulated
Manufacturer Information
Manufacturers Part Number
303CB
Brand
Southwire Rough Electrical Com
GTIN
00751338125513
UPC
751338125513
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Threaded Female, Capped
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
25.85
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat