306CB - 2" Galv Cap

Southwire Rough Electrical Com

  • $7.77 (Each)
  • $7.77 (Each)

  • $776.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306CB
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
306CB
Description
2" Galv Cap
2IN Rigid Capped Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338125810 / 00751338125810
Weight per unit
12.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Carton
$7.77 (Each)
Resources
Images
 
 
306CB - Small Image
 
306CB - Large Image
Attachments
 
 
306CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc Body, Steel Cap
Dimensions and Weight
Height
0.52 Inch
Diameter
2.093 Inch
Descriptions
Product Type
Rigid Conduit Capped Bushing
extra long description
CAPPED, FEMALE THREADED TYPE; DIE-CAST ZINC MATERIAL; 0.52 INCH; IMC/RIGID CONDUIT USED ON; 2.693 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR; INCLUDES STEEL CAP
Description
2" GALV CAP
Features
Topazs Rigid Conduit Bushings with Steel Cap are designed to cap off conduits that are not in use. Prevents damaging debris from entering conduit. Ideal for use in communications, television and security system installations; easily affixes to conduit. Constructed of naturally corrosion resistant zinc die cast with strong steel cap to optimize longevity and performance. Available in 1/2 to 6 sizes.
Long Description
RIGID CONDUIT CAPPED BUSHING, THREADED FEMALE, CAPPED TYPE; DIE-CAST ZINC BODY, STEEL CAP MATERIAL; 0.52 INCH; RIGID CONDUIT USED ON; 2.093 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; NON-INSULATED THROAT TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
306CB
GTIN
00751338125810
UPC
751338125810
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Threaded Female, Capped
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
12.95
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat