473 - TPZ 473 1IN STRT CMPNT L/T Conn

Southwire Rough Electrical Com

  • $5.97 (Each)
  • $5.97 (Each)

  • $29.85 (Per 5)

  • $596.96 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
473
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
473
Description
TPZ 473 1IN STRT CMPNT L/T Conn
Liquidtight Conduit Connector, Straight Type; Die-Cast Zinc Material; Metallic/Non-Metallic Type B Liquidtight Conduit Used On; Ul, Csa Approval; 50 Per Case Standard Package; 1 Inch Trade Size; Size 1.792 Inch Dia X 1.9 Inch L; Thread Size 0.55 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
751338142800 / 00751338142800
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Carton
$5.97 (Each)
Standard Packaging
$29.85 (Per 5)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
473 - Large Image
Attachments
 
 
473 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Descriptions
Additional Information
Size 1.792 Inch Dia x 1.9 Inch L; Thread Size 0.55 Inch
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description
TPZ 473 1IN STRT CMPNT L/T CONN
Extra Long Description
STRAIGHT TYPE; DIE-CAST ZINC MATERIAL; METALLIC/NON-METALLIC TYPE B LIQUID TIGHT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; OVERALL DIMENSION 1.792 INCH X 1.9 INCH X 0.55 INCH
Long Description
LIQUIDTIGHT CONDUIT CONNECTOR, STRAIGHT TYPE; DIE-CAST ZINC MATERIAL; METALLIC/NON-METALLIC TYPE B LIQUIDTIGHT CONDUIT USED ON; UL, CSA APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; SIZE 1.792 INCH DIA X 1.9 INCH L; THREAD SIZE 0.55 INCH
Product Type
Liquidtight Conduit Connector
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338142800
UPC
751338142800
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.304
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Metallic/Non-Metallic Type B Liquidtight Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat