510BX - TPZ 510BX 14/2-10/3 1HL BX Strap

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510BX
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
510BX
Description
TPZ 510BX 14/2-10/3 1HL BX Strap
1-Hole BX Strap
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
751338155909 / 00751338155909
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
510BX - Small Image
 
510BX - Large Image
Attachments
 
 
510BX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1.25 INCH
Width
0.48 Inch
Descriptions
Product Type
BX Cable Strap
extra long description
ZINC PLATED STEEL MATERIAL; 1.25 INCH; 0.48 INCH; 1-HOLE INSTALLATION; (2) 14 AWG, (3) 10 AWG CABLE SIZE; 1000 PER CASE STANDARD PACKAGE; AC/BX CABLE; ROHS COMPLIANT; APPLICATION USED TO SECURE AC/BX CABLE TO WOOD, MASONRY OR SIMILAR SURFACE
Long Description
BX CABLE STRAP, STEEL MATERIAL; 1.25 INCH; 0.48 INCH; 1-HOLE INSTALLATION; 1000 PER CASE STANDARD PACKAGE; BX CABLE; WIRE SIZE (2) 14 TO (3) 10 AWG
Commodity Description
BX, MC, ARMORED CABLE FITTINGS
Additional Information
Wire Size (2) 14 to (3) 10 AWG
Description
TPZ 510BX 14/2-10/3 1HL BX STRAP
Additional Information
Cable/Conduit Type
BX Cable
Manufacturer Information
Manufacturers Part Number
510BX
Brand
Southwire Rough Electrical Com
GTIN
00751338155909
UPC
751338155909
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
1000 PER CASE
Weight per each
0.012
Carton
1
Uses, Certifications, and Standards
Installation
1-Hole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat