58 - 3" RGD CPLG

Southwire Rough Electrical Com

  • $32.02 (Each)
  • $32.02 (Each)

  • $3,201.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
58
Description
3" RGD CPLG
3IN Rigid Coupling Gal
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338102002 / 00751338102002
Weight per unit
2.238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.02 (Each)
Carton
$32.02 (Each)
Resources
Images
 
 
58 - Small Image
 
58 - Large Image
Attachments
 
 
58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3.25 INCH
Descriptions
Features
Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Product Type
Rigid Conduit Coupling
extra long description
STEEL MATERIAL; ZINC PLATED FINISH; 3.25 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 8 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 3.25 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 8 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 8
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
ROHS Compliant; Thread per Inch 8
Description
3" RGD CPLG
Additional Information
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338102002
UPC
751338102002
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
8 PER CASE
Weight per each
2.238
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat