602 - 3/4 Mini

Southwire Rough Electrical Com

  • $0.48 (Each)
  • $0.48 (Each)

  • $48.22 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
602
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
602TZ
Description
3/4 Mini
3/4IN Hanger With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158405 / 00751338158405
Weight per unit
7.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$0.48 (Each)
Resources
Attachments
 
 
602 - Specification Sheet
Images
 
 
602 - Small Image
 
602 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
0.75 Inch D x 2.125 Inch H
Descriptions
Long Description
RIGID AND EMT CONDUIT HANGER, CONDUIT HANGER WITH BOLT AND NUT TYPE; STEEL MATERIAL; 0.75 INCH D X 2.125 INCH H SIZE; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 1/4 INCH (BOLT) MOUNTING HOLE SIZE; 3/4 INCH (RIGID/EMT) CONDUIT TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Description
3/4 MINI
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Product Type
Rigid and Emt Conduit Hanger
extra long description
STEEL MATERIAL; 1 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 3/4 INCH (RIGID/EMT) TRADE SIZE; 150 POUND (RIGID/EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT
Additional Information
Mounting Hole Size
1/4 INCH (BOLT)
Conduit Type
3/4 Inch (Rigid/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
602TZ
GTIN
00751338158405
UPC
751338158405
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CONDUIT HANGER WITH BOLT AND NUT
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
7.05
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat