602TZ - 3/4 Mini

Southwire

  • $0.48 (Each)
  • $0.48 (Each)

  • $48.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
602TZ
Manufacturer
Southwire
Manufacturer's Part Number
602TZ
Description
3/4 Mini
3/4" Steel Conduit Hangers With Attached Bolt & Nut
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158405 / 00751338158405
Weight per unit
0.071 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$48.22 (Per 100)
Resources
Images
 
 
602TZ - Small Image
 
602TZ - Large Image
 
602TZ - Large Image
Attachments
 
 
602TZ - Specification Sheet
Other Links
 
 
602TZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3/4 Rigid, 3/4 EMT
Descriptions
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8”-1/2” to 4”. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Long Description
3/4" Steel Conduit Hangers with Attached Bolt & Nut
Construction
Conduit Hanger Assembly
Special Features
Features: Bolts and Nuts Attached
Product Type
3/4"Hanger With Bolt 100-PK
extra long description
TopazUPC 602TZ 3/4"HANGER WITH BOLT
Description
3/4 MINI
Additional Information
Number of Holes
3
Cable Size
3/4 IN Rigid And EMT
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
602TZ
GTIN
00751338158405
UPC
751338158405
Taxonomies, Classifications, and Categories
Type
CONDUIT HANGER
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
Mounting
Bolt
Application
For Rigid And EMT Conduit
standard
UL 514B, UL File Number E170258, US FED SPEC Number A-A-50563, NEMA/ANSI FB-1, Military Specification Number:W-F-406D, W-F-406E, W-F-408D, W-S-610D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat