603 - 1-In Cond HGR W/BLT&NT

Southwire Rough Electrical Com

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
603
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
603TZ
Description
1-In Cond HGR W/BLT&NT
1IN Hanger With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158504 / 00751338158504
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$80.34 (Per 100)
Resources
Images
 
 
603 - Small Image
 
603 - Large Image
Attachments
 
 
603 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
0.875 Inch Diameter x 2.437 Inch Height
Descriptions
Description
1-IN COND HGR W/BLT&NT
Long Description
RIGID AND EMT CONDUIT HANGER, CONDUIT HANGER WITH BOLT AND NUT TYPE; STEEL MATERIAL; 0.875 INCH DIAMETER X 2.437 INCH HEIGHT SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 1/4 INCH (BOLT) MOUNTING HOLE SIZE
Additional Information
APPLICATION INDOOR/OUTDOOR
Commodity Description
Rigid Conduit Fittings - Steel
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Product Type
Rigid and Emt Conduit Hanger
extra long description
STEEL MATERIAL; 2 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 1 INCH (RIGID/EMT) TRADE SIZE; 160 POUND (RIGID), 190 POUND (EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT
Additional Information
Conduit Type
1 Inch (Rigid/EMT)
Mounting Hole Size
1/4 INCH (BOLT)
Load Capacity
300 Pound (EMT/RMC/IMC), 200 Pound (Rigid PVC)
Manufacturer Information
Manufacturers Part Number
603TZ
Brand
Southwire Rough Electrical Com
GTIN
00751338158504
UPC
751338158504
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CONDUIT HANGER WITH BOLT AND NUT
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat