631SI - 1/2"SS Con Steel Ins

Topaz - Southwire LLC

  • $0.39 (Each)
  • $0.39 (Each)

  • $19.49 (Per 50)

  • $38.98 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
631SI
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
631SI
Description
1/2"SS Con Steel Ins
Emt Conduit Connector, Set Screw Type; Zinc Plated Steel Material; 1.469 Inch; Emt Conduit Used On; 0.406 Inch Thread Length; Ul 514B, Csa Approval; 1.063 Inch Diameter; 500 Per Case Standard Package; 1/2 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338231009 / 00751338231009
Weight per unit
0.071 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$0.39 (Each)
Standard Packaging
$19.49 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
631SI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.063 INCH
Length
1.469 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 1; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Insulated Straight Set Screw Emt Connectors
Description
1/2"SS CON STEEL INS
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.469 INCH; EMT CONDUIT USED ON; 0.406 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.063 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE-TIGHT; INSULATED THROAT TYPE; ROHS COMPLIANT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-408E, NEMA FB1; NUMBER OF SCREWS 1; USED FOR CONNECT EMT CONDUIT TO BOX/ENCLOSURE; WITH STEEL LOCKNUT
Long Description
EMT CONDUIT CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.469 INCH; EMT CONDUIT USED ON; 0.406 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 1.063 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE-TIGHT
Product Type
Emt Conduit Connector
Additional Information
Thread Length
0.406 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
631SI
GTIN
00751338231009
UPC
751338231009
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SET SCREW
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat