635SI - 1-1/2 SS Conn STL Ins

Topaz - Southwire LLC

  • $2.01 (Each)
  • $2.01 (Each)

  • $50.30 (Per 25)

  • $201.18 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
635SI
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1-1/2 SS Conn STL Ins
Emt Conduit Straight Set Screw Connector, Set Screw Type; Zinc Plated Steel Material; 2.5 Inch; Emt Conduit Used On; 0.563 Inch Thread Length; Ul 514B, Csa Approval; 2.25 Inch Diameter; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338231405 / 00751338231405
Weight per unit
0.354 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$2.01 (Each)
Standard Packaging
$50.30 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
635SI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.25 INCH
Length
2.5 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 2; Used for Connect EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Insulated Straight Set Screw Emt Connectors
Description
1-1/2 SS CONN STL INS
Extra Long Description
(2) SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.75 INCH; EMT CONDUIT USED ON; 0.563 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 2.75 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE TIGHT; INSULATED THROAT TYPE; INCLUDES STEEL LOCKNUT; APPLICABLE STANDARD NEMA/ANSI FB1, FEDERAL SPEC. W-F-406E/W-F-406D
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.5 INCH; EMT CONDUIT USED ON; 0.563 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 2.25 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT
Product Type
Emt Conduit Straight Set Screw Connector
Additional Information
Thread Length
0.563 INCH
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
635SI
GTIN
00751338231405
UPC
751338231405
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SET SCREW
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat