645212 - 3/4X12 RGD Nip

Southwire

  • $8.34 (Each)
  • $8.34 (Each)

  • $834.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645212
Manufacturer
Southwire
Manufacturer's Part Number
645212
Description
3/4X12 RGD Nip
3/4" X 12" Conduit Nipples Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338313507 / 00751338313507
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$8.34 (Each)
Resources
Images
 
 
645212 - Small Image
 
645212 - Large Image
 
645212 - Large Image
 
645212 - Large Image
 
645212 - Large Image
 
645212 - Large Image
Attachments
 
 
645212 - Specification Sheet
Other Links
 
 
645212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12
Size
3/4
Descriptions
Features
Topaz's closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. HDG
Product Type
3/4"X12" Conduit Nipple 25/50-PK
extra long description
TopazUPC 645212 3/4"x12" CONDUIT NI
Description
3/4X12 RGD NIP
Long Description
3/4" x 12" Conduit Nipples Galvanized Steel
Additional Information
installation type
THREADED
Manufacturer Information
Brand
Topaz - Southwire CO LLC
Manufacturers Part Number
645212
GTIN
00751338313507
UPC
751338313507
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
3/4
Packaging
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
standard
UL E223147 Listed, CSA Certified, UL6, ANSI C80.1, UL 514B, Federal A-A-50553, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat