64542 - 1-1/4X2 RGD Nip

Southwire Rough Electrical Com

  • $3.87 (Each)
  • $3.87 (Each)

  • $387.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64542
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64542
Description
1-1/4X2 RGD Nip
1-1/4IN X2IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338314801 / 00751338314801
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$3.87 (Each)
Resources
Images
 
 
64542 - Small Image
 
64542 - Large Image
Attachments
 
 
64542 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2 INCH
Descriptions
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
1-1/4X2 RGD NIP
Additional Information
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 28 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64542
GTIN
00751338314801
UPC
751338314801
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
28 Per Case
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat