64554 - 1-1/2X4 RGD Nip

Southwire Rough Electrical Com

  • $7.50 (Each)
  • $7.50 (Each)

  • $749.52 (Per 100)

In-Stock: 174 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64554
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64554
Description
1-1/2X4 RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 4 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338316300 / 00751338316300
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Carton
$7.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
174
Resources
Images
 
 
64554 - Large Image
Attachments
 
 
64554 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/2X4 RGD NIP
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL, CSA APPROVAL; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE
Product Type
Rigid Conduit Nipple
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64554
GTIN
00751338316300
UPC
751338316300
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.684
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat