64567 - 2X7 RGD Nip

Southwire Rough Electrical Com

  • $14.65 (Each)
  • $14.65 (Each)

  • $1,465.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64567
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64567
Description
2X7 RGD Nip
2IN X7IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338863361 / 00751338863361
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.65 (Each)
Carton
$14.65 (Each)
Resources
Images
 
 
64567 - Small Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
 
64567 - Large Image
Attachments
 
 
64567 - Specification Sheet
Other Links
 
 
64567 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
2IN X7IN CONDUIT NIPPLE
Description
2X7 RGD NIP
Product Type
Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 7 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Features
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Manufacturer Information
Manufacturers Part Number
64567
Brand
Southwire Rough Electrical Com
GTIN
00751338863361
UPC
751338863361
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Packaging
Weight per each
1.98
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat