64573 - 2-12X3 RGD Nip

Southwire Rough Electrical Com

  • $14.55 (Each)
  • $14.55 (Each)

  • $1,455.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64573
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64573
Description
2-12X3 RGD Nip
2-1/2IN X3IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338318007 / 00751338318007
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.55 (Each)
Carton
$14.55 (Each)
Resources
Attachments
 
 
64573 - Specification Sheet
Images
 
 
64573 - Small Image
 
64573 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3 INCH
Descriptions
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 3 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
2-12X3 RGD NIP
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64573
GTIN
00751338318007
UPC
751338318007
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat