64598 - 3-1/2X8 RGD Nip

Southwire Rough Electrical Com

  • $43.68 (Each)
  • $43.68 (Each)

  • $4,367.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
64598
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64598
Description
3-1/2X8 RGD Nip
3-1/2IN X8IN Conduit Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338320109 / 00751338320109
Weight per unit
4.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.68 (Each)
Carton
$43.68 (Each)
Resources
Images
 
 
64598 - Small Image
 
64598 - Large Image
Attachments
 
 
64598 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 INCH
Descriptions
Features
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
3-1/2X8 RGD NIP
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64598
GTIN
00751338320109
UPC
751338320109
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
4.775
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for 64598.

* All prices subject to change.