6624 - 2", 90D, 24R RGD Elb

Southwire Rough Electrical Com

  • $16.51 (Each)
  • $16.51 (Each)

  • $1,650.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6624
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
6624
Description
2", 90D, 24R RGD Elb
2IN X90X24 Special Rad Rigid Elb
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338310827 / 00751338310827
Weight per unit
18.298 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.51 (Each)
Carton
$16.51 (Each)
Resources
Images
 
 
6624 - Large Image
Attachments
 
 
6624 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Long Description
RIGID CONDUIT ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
P&C ELBOWS & FITTINGS
Product Type
Rigid Conduit Elbow
Description
2",90D,24R RGD ELB
Additional Information
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
6624
GTIN
00751338310827
UPC
751338310827
Taxonomies, Classifications, and Categories
Type
SPECIAL RADIUS
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
18.298
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat