669S - 3-1/2" Emt Comp Cup STL

Topaz - Southwire LLC

  • $13.65 (Each)
  • $13.65 (Each)

  • $81.90 (Per 6)

  • $1,365.00 (Per 100)

In-Stock: 60 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
669S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
669S
Description
3-1/2" Emt Comp Cup STL
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 5.5 Inch; Emt Conduit Used On; Ul (Canada and Us), Ul 514B, Nema FB1 Approval; 4.875 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concretetight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170636 / 00751338170636
Weight per unit
2.95 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Standard Packaging
$81.90 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Attachments
 
 
669S - Specification Sheet
Images
 
 
669S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.875 Inch
Length
5.5 INCH
Descriptions
Additional Information
Applicable Standard Federal Specification W-F-408E
Commodity Description
Steel Compression Emt Couplings
Description
3-1/2" EMT COMP CUP STL
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 5.5 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 4.875 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 5.5 INCH; EMT CONDUIT USED ON; UL (CANADA AND US), UL 514B, NEMA FB1 APPROVAL; 4.875 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETETIGHT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
669S
GTIN
00751338170636
UPC
751338170636
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
6 PER CASE
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514B, NEMA FB1
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
60 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat