669SRT - 3-1/2" Raintight Coupling

Topaz - Southwire LLC

  • $29.76 (Each)
  • $29.76 (Each)

  • $148.82 (Per 5)

  • $2,976.41 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
669SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
669SRT
Description
3-1/2" Raintight Coupling
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 4.867 Inch; Emt Conduit Used On; Ul, Csa Approval; 4.687 Inch Diameter; 5 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338836624 / 00751338836624
Weight per unit
3 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Carton
$29.76 (Each)
Standard Packaging
$148.82 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
669SRT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.687 INCH
Length
4.867 INCH
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
3-1/2" RAINTIGHT COUPLING
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.867 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 4.687 INCH DIAMETER; 5 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.867 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 4.687 INCH DIAMETER; 5 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Conduit Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
669SRT
GTIN
00751338836624
UPC
751338836624
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
COMPRESSION
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
5 PER CASE
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat