6736 - 2-1/2", 90D, 36R RGD Elb

Southwire Rough Electrical Com

  • $269.30 (Each)
  • $269.30 (Each)

  • $26,929.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6736
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
6736
Description
2-1/2", 90D, 36R RGD Elb
2 1/2IN X90X36 Special Rad Rig Elb
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338310940 / 00751338310940
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.30 (Each)
Carton
$269.30 (Each)
Resources
Images
 
 
6736 - Large Image
Attachments
 
 
6736 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Rigid Conduit Elbow
Long Description
RIGID CONDUIT ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
P&C ELBOWS & FITTINGS
Description
2-1/2",90D,36R RGD ELB
Features
Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden
Additional Information
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
6736
GTIN
00751338310940
UPC
751338310940
Taxonomies, Classifications, and Categories
Type
SPECIAL RADIUS
Category Description
RIGID ELBOWS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat