751 - 1/2" Conduit Nipple

Topaz - Southwire LLC

  • $0.35 (Each)
  • $0.35 (Each)

  • $35.49 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
751
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
751
Description
1/2" Conduit Nipple
Rigid Conduit Nipple, Threaded Male, Hex Head Type; Die-Cast Zinc Material; 0.68 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 1.02 Inch Diameter; 1000 Per Case Standard Package; 1/2 Inch Trade Size; Non-Insulated Throat Type
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338178601 / 00751338178601
Weight per unit
0.029 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$0.35 (Each)
Standard Packaging
$35.49 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
751 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Diameter
1.02 Inch
Length
0.68 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
1/2" CONDUIT NIPPLE
Extra Long Description
HEX HEAD TYPE; DIE-CAST ZINC MATERIAL; 0.68 INCH; UL (CANADA AND US), UL 514B APPROVAL; FEDERAL SPECIFICATION W-F-406E/W-F-406D, NEMA FB1-2014 APPLICABLE STANDARD; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; OUTER DIAMETER 1.02 INCH; THROAT TYPE NON-INSULATED; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT NIPPLE, THREADED MALE, HEX HEAD TYPE; DIE-CAST ZINC MATERIAL; 0.68 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 1.02 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; NON-INSULATED THROAT TYPE
Product Type
Rigid Conduit Nipple
Additional Information
Throat Type
Non-Insulated
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338178601
UPC
751338178601
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Threaded Male, Hex Head
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat