832TZ - 3/4" Plastic Bushing

Topaz - Southwire LLC

  • $0.22 (Each)
  • $0.22 (Each)

  • $21.60 (Per 100)

In-Stock: 1,128 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
832TZ
Description
3/4" Plastic Bushing
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.43 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 1.31 Inch Diameter; 105 Deg C Temperature Rating; 1000 Per Case Standard Package; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184602 / 00751338184602
Weight per unit
0.007 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$0.22 (Each)
Standard Packaging
$21.60 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,128
Resources
Images
 
 
832TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Diameter
1.31 INCH
Height
0.43 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Plastic
Description
3/4" PLASTIC BUSHING
Extra Long Description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.43 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 1.31 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.43 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 1.31 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Product Type
Rigid Conduit Insulating Bushing
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
832TZ
GTIN
00751338184602
UPC
751338184602
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,128

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
378 View Store
Nashville RDC
514 View Store

A-L

Location Stock Available
Cookeville
236 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat