837TZ - 2-1/2" Plastic Bushing

Topaz - Southwire LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 1,255 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
837TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
837TZ
Description
2-1/2" Plastic Bushing
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.72 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 3.25 Inch Diameter; 105 Deg C Temperature Rating; 50 Per Case Standard Package; 2-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338185104 / 00751338185104
Weight per unit
0.037 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,255
Resources
Images
 
 
837TZ - Large Image
Attachments
 
 
837TZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Diameter
3.25 Inch
Height
0.72 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Plastic
Description
2-1/2" PLASTIC BUSHING
Extra Long Description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.72 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3.25 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.72 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 3.25 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE
Product Type
Rigid Conduit Insulating Bushing
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
837TZ
GTIN
00751338185104
UPC
751338185104
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,255

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Marietta
23 View Store
Newnan
73 View Store

* All prices subject to change.

Begin Live Chat