8622 - 2", 22-1/2D Emt Elb

Southwire Rough Electrical Com

  • $18.05 (Each)
  • $18.05 (Each)

  • $1,805.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8622
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8622
Description
2", 22-1/2D Emt Elb
2IN Emt 22 1/2 Deg Elb
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338838918 / 00751338838918
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Carton
$18.05 (Each)
Resources
Images
 
 
8622 - Small Image
 
8622 - Large Image
Attachments
 
 
8622 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Features
Topazs 22.5 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1-1/4 to 4; cULus approved, meets Federal specification WW-C-563.
Description
2",22-1/2D EMT ELB
Product Type
Emt Conduit Elbow
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 22 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
Applicable Standard
ANSI C80.3, WW-C-563
End Type
Plain
Bend Angle
22 Degree
Bend Radius
9.5 INCH
Manufacturer Information
Manufacturers Part Number
8622
Brand
Southwire Rough Electrical Com
GTIN
00751338838918
UPC
751338838918
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat