8630 - 2", 30D Emt Elb

Southwire Rough Electrical Com

  • $20.40 (Each)
  • $20.40 (Each)

  • $2,039.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8630
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8630
Description
2", 30D Emt Elb
2IN Emt 30 Deg Elb
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
751338839052 / 00751338839052
Weight per unit
1.895 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Carton
$20.40 (Each)
Resources
Images
 
 
8630 - Small Image
 
8630 - Large Image
Attachments
 
 
8630 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
Description
2",30D EMT ELB
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 797, CSA APPROVAL; ANSI C80.3, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
Bend Angle
30 Degree
Bend Radius
9.5 INCH
End Type
Plain
Applicable Standard
ANSI C80.3, Federal Specification WW-C-563
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
8630
GTIN
00751338839052
UPC
751338839052
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
10 PER CASE
Weight per each
1.895
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat