8715 - 2-1/2", 15D Emt Elb

Southwire Rough Electrical Com

  • $38.62 (Each)
  • $38.62 (Each)

  • $3,861.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8715
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8715
Description
2-1/2", 15D Emt Elb
2 1/2IN Emt 15 Deg El
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
751338838994 / 00751338838994
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$38.62 (Each)
Resources
Images
 
 
8715 - Small Image
 
8715 - Large Image
Attachments
 
 
8715 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
Description
2-1/2",15D EMT ELB
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 15 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS
Additional Information
Applicable Standard
ANSI C80.3, WW-C-563
Bend Radius
10.5 INCH
Bend Angle
15 Degree
End Type
Plain
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
8715
GTIN
00751338838994
UPC
751338838994
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat