956 - 2IN CLMP Conn F/Se CBL

Southwire Rough Electrical Com

  • $4.71 (Each)
  • $4.71 (Each)

  • $23.55 (Per 5)

  • $235.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
956
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
956
Description
2IN CLMP Conn F/Se CBL
2IN Se Cable Conn
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
751338195400 / 00751338195400
Weight per unit
0.0073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Carton
$23.55 (Per 5)
Standard Packaging
$235.50 (Per 50)
Resources
Attachments
 
 
956 - Specification Sheet
Images
 
 
956 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Descriptions
Product Type
Non-Metallic Sheathed Cable Connector
extra long description
DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (3) 1/0 TO (3) 4/0 AWG CABLE SIZE; UL (CANADA AND US) APPROVAL; 50 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Description
2IN CLMP CONN F/SE CBL
Features
Topazs oval design NM Clamp Connectors are recommended for use in dry locations to bond flexible nonmetallic conduit to boxes or enclosures and can accommodate up to 2 cables at once. Naturally corrosion resistant zinc die cast construction with two screw assembly to assure a secure connection. Long lasting and dependable fabrication; 3/4 to 2 sizes for oval NM cable up to 1/0-3 to 4/0-3. UL listed.
Long Description
NON-METALLIC SHEATHED CABLE CONNECTOR, DIE-CAST ZINC MATERIAL; (2) SCREW CLAMP INSTALLATION; NON-METALLIC CABLE CABLE TYPE; (3) 1/0 TO (3) 4/0 AWG CABLE SIZE; UL, CSA APPROVAL; 50 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; OVAL SHAPE THROAT TYPE
Commodity Description
NON-METALLIC CABLE CABLE FITTINGS
Additional Information
ROHS Compliant; Size 1.55 Inch L
Additional Information
Cable Type
Non-Metallic Cable
Throat Type
Oval Shape
Cable Size
(3) 1/0 to (3) 4/0 AWG
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338195400
UPC
751338195400
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.0073
Carton
5
Package
50
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
(2) Screw Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat