995TZ - Roof Flashing Type; Neoprene Material; 12 Per Case

Topaz - Southwire LLC

  • $14.61 (Each)
  • $14.61 (Each)

  • $175.37 (Per 12)

  • $1,461.41 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
995TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
995TZ
Description
Roof Flashing Type; Neoprene Material; 12 Per Case
Roof Flashing, Roof Flashing Type; Neoprene Material; 12 Per Case Standard Package; 2 Inch Trade Size; Size 11.5 Inch L X 9 Inch W
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaners, Resurfacers, Abrasives
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338197404 / 00751338197404
Weight per unit
0.354 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$14.61 (Each)
Carton
$14.61 (Each)
Standard Packaging
$175.37 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
995TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
Descriptions
Additional Information
Size 11.5 Inch L x 9 Inch W
Commodity Description
CLEANERS,RESURFACERS,ABRASIVES
Extra Long Description
ROOF FLASHING TYPE; NEOPRENE MATERIAL; WATERTIGHT PROTECTION FOR SERVICE ENTRANCE CONDUIT OR VENTILATION PIPE, DIRECTS WATER FLOW AWAY FROM RISER PIPE ENTRY POINT APPLICATION; 12 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; OVERALL DIMENSION 12.5 INCH LENGTH X 8.375 INCH WIDTH; APPROVAL UL
Long Description
ROOF FLASHING, ROOF FLASHING TYPE; NEOPRENE MATERIAL; 12 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; SIZE 11.5 INCH L X 9 INCH W
Product Type
Roof Flashing
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
995TZ
GTIN
00751338197404
UPC
751338197404
Taxonomies, Classifications, and Categories
Type
ROOF FLASHING
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat