999 - 1-1/4"3"Adjustable Wireholder

Topaz - Southwire LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
999
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
999
Description
1-1/4"3"Adjustable Wireholder
Wire Holder, Porcelain, Steel Material; Adjustable Installation; 1-1/4 to 3 Inch Pipe Size; Size 5.6 Inch W X 7.62 Inch H; Opening Size 1 Inch X 0.875 Inch
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
751338702400 / 00751338702400
Weight per unit
1.335 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
999 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain, Steel
Descriptions
Additional Information
Size 5.6 Inch W x 7.62 Inch H; Opening Size 1 Inch x 0.875 Inch
Commodity Description
RACKS, BRACKETS & INSULATORS
Description
1-1/4"3"ADJUSTABLE WIREHOLDER
Extra Long Description
PORCELAIN/STEEL MATERIAL; PROTECTS SHEATHING AND ENSURES PERFORMANCE APPLICATION; 1-1/4 TO 3 INCH PIPE SIZE; TYPE ADJUSTABLE; OVERALL DIMENSION 5.6 INCH LENGTH X 7.62 INCH HEIGHT
Long Description
WIRE HOLDER, PORCELAIN, STEEL MATERIAL; ADJUSTABLE INSTALLATION; 1-1/4 TO 3 INCH PIPE SIZE; SIZE 5.6 INCH W X 7.62 INCH H; OPENING SIZE 1 INCH X 0.875 INCH
Product Type
Wire Holder
Additional Information
Pipe Size
1-1/4 TO 3 INCH
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338702400
UPC
751338702400
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Installation
Adjustable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
20 View Store
Charlotte
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat