AMC2 - 3/4" MC-Ac Connector

Topaz - Southwire LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 1,218 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMC2
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
AMC2
Description
3/4" MC-Ac Connector
Cable Connector, Straight Type; Steel Material; 1.63 Inch; Set Screw, Snap-In Installation; Ul Approval; 250 Per Case Standard Package; 1/2 Inch Trade Size; 10/4 to 6/3 Awg Cord Size; Insulated Throat Type; Metal Clad/Non-Metallic Cable, Flex Conduit
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338337718 / 00751338337718
Weight per unit
0.121 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Pleasanton
0 (Find nearest stock)
San Antonio RDC
0
All Stores
1,218
Resources
Images
 
 
AMC2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1.63 INCH
Descriptions
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Description
3/4" MC-AC CONNECTOR
Extra Long Description
STRAIGHT TYPE; STEEL MATERIAL; 1.63 INCH; SET SCREW, SNAP-IN INSTALLATION; UL APPROVAL; 250 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 10/4 TO 6/3 AWG CORD SIZE; INSULATED THROAT TYPE; METAL CLAD/NON-METALLIC CABLE, FLEX CONDUIT; SINGLE CABLE OPENING
Long Description
CABLE CONNECTOR, STRAIGHT TYPE; STEEL MATERIAL; 1.63 INCH; SET SCREW, SNAP-IN INSTALLATION; UL APPROVAL; 250 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 10/4 TO 6/3 AWG CORD SIZE; INSULATED THROAT TYPE; METAL CLAD/NON-METALLIC CABLE, FLEX CONDUIT
Product Type
Cable Connector
Additional Information
Cable Opening
SINGLE
Cable/Conduit Type
Metal Clad/Non-Metallic Cable, Flex Conduit
Cord Size
10/4 to 6/3 AWG
Throat Type
INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
AMC2
GTIN
00751338337718
UPC
751338337718
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Installation
Set Screw, Snap-In
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,218

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
456 View Store
Greensboro
59 View Store

* All prices subject to change.

Begin Live Chat