ELB10 - 4" Set Screw LB Type Emt Conduit Body

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELB10
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
ELB10
Description
4" Set Screw LB Type Emt Conduit Body
4IN Emt LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt Conduit Bodies Only
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
751338205604 / 00751338205604
Weight per unit
6.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ELB10 - Small Image
 
ELB10 - Large Image
Attachments
 
 
ELB10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Copper Free Aluminum Body, Steel Screw
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Dimensions and Weight
Size
15.5 INCH L X 5.5 INCH W X 6.922 INCH H
Hub Size
4 INCH
Descriptions
Product Type
Emt Conduit Body
extra long description
POWDER COATED DIE-CAST COPPER FREE ALUMINUM MATERIAL; 15.5 INCH LENGTH X 5.5 INCH WIDTH X 6.922 INCH HEIGHT SIZE; EMT CONDUIT USED ON; 4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A APPROVAL; 90 DEGREE HUB LOCATION; BACK ACCESS OPENING; NUMBER OF WIRES 3; WIRE SIZE 400 MCM; INCLUDES STEEL SCREW; APPLICATION CONCRETE, PULLING, SPLICING AND MAINTENANCE; APPLICABLE STANDARD FEDERAL SPECIFICATION W-C-586D
Description
4" SET SCREW LB TYPE EMT CONDUIT BODY
Features
Topazs EMT set screw LB type Conduit Body is manufactured from copper free aluminum. Available in sizes from 1/2 to 4, LB conduit bodies permit 90 back turns in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs. Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; flat back design fo
Long Description
EMT CONDUIT BODY, DIE-CAST COPPER FREE ALUMINUM BODY, STEEL SCREW MATERIAL; 15.5 INCH L X 5.5 INCH W X 6.922 INCH H SIZE; EMT CONDUIT USED ON; 4 INCH HUB SIZE; SET SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL, CSA APPROVAL; 90 DEGREE HUB LOCATION
Commodity Description
Emt Conduit Bodies Only
Additional Information
Conductor Size (3) 500 MCM
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
ELB10
GTIN
00751338205604
UPC
751338205604
Packaging
Weight per each
6.05
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Configuration
LB
Installation
SET SCREW
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat