RB3 - 1"X1/2" Red Bush- Steel

Topaz - Southwire LLC

  • $1.35 (Each)
  • $1.35 (Each)

  • $67.48 (Per 50)

  • $134.96 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB3
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
RB3
Description
1"X1/2" Red Bush- Steel
Rigid Conduit Reducing Bushing, Threaded Type; Steel Material; 1.125 Inch Dia X 0.715 Inch L Size; Imc/Rigid Conduit Used On; 1/2 Inch Small End Trade Size; 1 Inch Large End Trade Size; 50 Per Case Standard Package
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338200807 / 00751338200807
Weight per unit
0.121 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$1.35 (Each)
Standard Packaging
$67.48 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RB3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1.125 Inch Dia x 0.715 Inch L
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
1"X1/2" RED BUSH- STEEL
Extra Long Description
ROUND, THREADED TYPE; ZINC PLATED STEEL MATERIAL; 1.125 INCH DIAMETER X 0.715 INCH LENGTH SIZE; IMC/RIGID CONDUIT USED ON; 1/2 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; 50 PER CASE STANDARD PACKAGE; APPLICATION DRY LOCATION AND TO REDUCE THE ENTRY SIZE OF A RUN OF THREADED CONDUIT
Long Description
RIGID CONDUIT REDUCING BUSHING, THREADED TYPE; STEEL MATERIAL; 1.125 INCH DIA X 0.715 INCH L SIZE; IMC/RIGID CONDUIT USED ON; 1/2 INCH SMALL END TRADE SIZE; 1 INCH LARGE END TRADE SIZE; 50 PER CASE STANDARD PACKAGE
Product Type
Rigid Conduit Reducing Bushing
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
GTIN
00751338200807
UPC
751338200807
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
THREADED
Trade Size
Large End Trade Size
1 INCH
Small End Trade Size
1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat