SB109315 - 3/4"X15/16"Ko Bush

Topaz - Southwire LLC

  • $0.36 (Each)
  • $0.36 (Each)

  • $36.44 (Per 100)

In-Stock: 1,996 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB109315
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
SB109315
Description
3/4"X15/16"Ko Bush
Knockout Bushing, Knockout Type; Nylon 6/6 Material; 0.938 Inch; Electrical Knockout Used On; Ul, Csa Approval; 1.219 Inch Diameter; 1000 Per Case Standard Package; 3/4 Inch Trade Size; Rohs Compliant; Inside Diameter 15/16 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338327108 / 00751338327108
Weight per unit
0.006 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$0.36 (Each)
Standard Packaging
$36.44 (Per 100)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
1,996
Resources
Images
 
 
SB109315 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Dimensions and Weight
Diameter
1.219 INCH
Height
0.938 Inch
Descriptions
Additional Information
ROHS Compliant; Inside Diameter 15/16 Inch
Commodity Description
Rigid Conduit Fittings - Plastic
Description
3/4"X15/16"KO BUSH
Extra Long Description
KNOCKOUT TYPE; NYLON 6/6 MATERIAL; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 15/16 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH (KNOCKOUT) TRADE SIZE; INSULATED THROAT TYPE
Long Description
KNOCKOUT BUSHING, KNOCKOUT TYPE; NYLON 6/6 MATERIAL; 0.938 INCH; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 1.219 INCH DIAMETER; 1000 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; INSIDE DIAMETER 15/16 INCH
Product Type
Knockout Bushing
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
SB109315
GTIN
00751338327108
UPC
751338327108
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
KNOCKOUT
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Electrical Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,996

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1,996 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat