SB87511 - 1/2"X11/16"Ko Nylon Bush

Topaz - Southwire LLC

  • $0.29 (Each)
  • $0.29 (Each)

  • $28.89 (Per 100)

In-Stock: 4,100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB87511
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
SB87511
Description
1/2"X11/16"Ko Nylon Bush
Knockout Bushing, Knockout Type; Nylon 6/6 Material; Electrical Knockout Used On; Ul, Csa Approval; 1000 Per Case Standard Package; 1/2 Inch Trade Size; Inside Diameter 11/16 Inch; Thickness 1/4 Inch; Color Black
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338326705 / 00751338326705
Weight per unit
0.004 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$0.29 (Each)
Standard Packaging
$28.89 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,100
Resources
Images
 
 
SB87511 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Descriptions
Additional Information
Inside Diameter 11/16 Inch; Thickness 1/4 Inch; Color Black
Commodity Description
Rigid Conduit Fittings - Plastic
Description
1/2"X11/16"KO NYLON BUSH
Extra Long Description
KNOCKOUT TYPE; NYLON 6/6 MATERIAL; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INSIDE DIAMETER 11/16 INCH; THICKNESS 1/4 INCH; COLOR BLACK
Long Description
KNOCKOUT BUSHING, KNOCKOUT TYPE; NYLON 6/6 MATERIAL; ELECTRICAL KNOCKOUT USED ON; UL, CSA APPROVAL; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INSIDE DIAMETER 11/16 INCH; THICKNESS 1/4 INCH; COLOR BLACK
Product Type
Knockout Bushing
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
SB87511
GTIN
00751338326705
UPC
751338326705
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
KNOCKOUT
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
Electrical Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,100

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Doraville
156 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat