WH100SS - Watertight Hub 1IN SS316

Southwire Rough Electrical Com

  • $90.00 (Each)
  • $90.00 (Each)

  • $900.04 (Per 10)

  • $9,000.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WH100SS
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
WH100-SS
Description
Watertight Hub 1IN SS316
Watertight Hub 1IN SS316
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
785592117717 / 00785592117717
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.00 (Each)
Carton
$90.00 (Each)
Standard Packaging
$900.04 (Per 10)
Resources
Images
 
 
WH100SS - Small Image
 
WH100SS - Large Image
Attachments
 
 
WH100SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Descriptions
Long Description
RIGID WATERTIGHT CONDUIT HUB, THREADED TYPE; 316 STAINLESS STEEL MATERIAL; RIGID/IMC CONDUIT USED ON; 1 INCH TRADE SIZE; WATERTIGHT; INSULATED THROAT TYPE; APPLICATION WET/DRY LOCATION, CORROSIVE/WASHDOWN ENVIRONMENT
Additional Information
Application Wet/Dry Location, Corrosive/Washdown Environment
Commodity Description
Rigid Conduit Fittings - Steel
Description
WATERTIGHT HUB 1IN SS316
Product Type
Rigid Watertight Conduit Hub
extra long description
THREADED TYPE; 316 STAINLESS STEEL MATERIAL; RIGID/IMC CONDUIT USED ON; 1 INCH TRADE SIZE; WATERTIGHT; INSULATED THROAT TYPE; APPLICATION WET/DRY LOCATION, CORROSIVE/WASHDOWN ENVIRONMENT
Additional Information
Throat Type
INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
WH100-SS
GTIN
00785592117717
UPC
785592117717
Taxonomies, Classifications, and Categories
Type
THREADED
Trade Size
Trade Size
1 INCH
Packaging
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat