C10A10X120VAC - R6655 1 Pole Interfacer

TUR

  • $22.21 (Each)
  • $22.21 (Each)
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
C10A10X120VAC
Manufacturer's Part Number
Description
R6655 1 Pole Interfacer
Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299992
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
C10A10X120VAC - Small Image
 
C10A10X120VAC - Large Image
Specifications Sheets
 
 
C10A10X120VAC - Specification Sheet
 
C10A10X120VAC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12