C2A20X012VDC - R4080 General Purpose Relay

TUR

  • $35.32 (Each)
  • $35.32 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
C2A20X012VDC
Manufacturer's Part Number
Description
R4080 General Purpose Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299954
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.32 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
23
Resources
Images
 
 
C2A20X012VDC - Small Image
 
C2A20X012VDC - Large Image
Specifications Sheets
 
 
C2A20X012VDC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Shape
Rectangular
Terminal Type
Pin
Voltage Rating
12 V dc
Material, Color, and Finish
Contact Material
AgNi + 5  Au
Dimensions and Weight
Overall Length
35 mm
Descriptions
Description
R4080 GENERAL PURPOSE RELAY
Long Description
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 12 V dc Voltage Rating, 79 g Weight
Product Type
General Purpose Relay
Short Description
General Purpose Relay, 35 x 35 x 52 mm
Additional Information
Connection Type
Plug-In
Contact Configuration
2NC
Made In USA
yes
Mounting Type
Plug in Mount
Number Of Pins
8
Overall Height
52 mm
Overall Width
35 mm
Standards Met
CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
C2-A20X/012VDC
Series
C2-A2x
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
79 g
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C2A20X012VDC.
Jump To:

Similar Items

Similar items are close alternatives to C2A20X012VDC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat