S2B - R4465 8 Pin Din/Panel Mount

TUR

  • $13.98 (Each)
  • $13.98 (Each)

Availability: In Stock Locally
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
S2B
Manufacturer's Part Number
S2B
Description
R4465 8 Pin Din/Panel Mount
Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299974
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Resources
Images
 
 
S2B - Small Image
 
S2B - Large Image
Specifications Sheets
 
 
S2B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
10 A
Shape
Rectangular
Terminal Type
Screw
Dimensions and Weight
Overall Length
68 mm
Descriptions
Product Type
Socket Base
Short Description
Socket Base, 300 V, 10 A, 8 Pin
Long Description
Socket Base, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 8 - Pins, 24 mm Overall Height, 68 mm Overall Length, 38 mm Overall Width, Rectangular Shape, CE Certified;cRU US;EAC;RoHS Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 g Weight
Description
R4465 8 PIN DIN/PANEL MOUNT
Additional Information
Number of Pins
8
Overall Width
38 mm
Overall Height
24 mm
Mounting Type
DIN Rail Mount/Panel Mount
Standards Met
EAC;cRU US;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
TURCK
Manufacturers Part Number
S2B
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
48 g
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat