59603945 - Solar Label Value Pack, Nec 2020, Red/Orange, 45 P

Hellermanntyton

  • $27.04 (Each)
  • $27.04 (Each)

  • $4,056.00 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
59603945
Manufacturer
Hellermanntyton
Manufacturer's Part Number
596-03945
Description
Solar Label Value Pack, Nec 2020, Red/Orange, 45 P
The Hellermanntyton Nec 2020/2023 Solar Label Value Pack Contains An Assortment Of The Labels Required For Nec 2020/2023 Code Compliance. All Labels Are Made From Uv Stable Vinyl and Dye-Based Inks and Protected By A Weather-Resistant Laminate, With A Permanent Adhesive For Lasting Performance. Get The Free Tagprint® Xpress Solar App, By Scanning The Barcode On The Outside Of Each Kit, Then Use It to Guide Your Label Placement. The Kit Contains Five Pages Of Labels Making It Easier to Find Specific Markers
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121606 - Self adhesive labels
UPC/EAN/GTIN
089306468516 / 4031026645834 / 04031026645834
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.04 (Each)
Carton
$4,056.00 (Per 150)
Standard Packaging
$27.04 (Each)
Resources
Images
 
 
59603945 - Small Image
 
59603945 - Large Image
Attachments
 
 
59603945 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SOLAR LABEL VALUE PACK, NEC 2020, RED/ORANGE, 45 P
extra long description
TYN 596-03945 NEC2020/23 SOLARLABEL
Product Type
NEC2020/23 Solarlabel Kit 1/PK
Long Description
The HellermannTyton NEC 2020/2023 Solar Label Value Pack contains an assortment of the labels required for NEC 2020/2023 code compliance. All labels are made from UV stable vinyl and dye-based inks and protected by a weather-resistant laminate, with a permanent adhesive for lasting performance. Get the free TagPrint® Xpress Solar app, by scanning the barcode on the outside of each kit, then use it to guide your label placement. The kit contains five pages of labels making it easier to find specific markers
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
596-03945
GTIN
04031026645834
UPC
089306468516
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2
Carton
150
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat