GT.75X1800 - Grip Tie Roll, 180" Long, .75" Wide, PA6/PP, BK

Hellermanntyton

  • $13.56 (Each)
  • $13.56 (Each)

  • $2,712.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT.75X1800
Manufacturer
Hellermanntyton
Manufacturer's Part Number
GT.75X1800
Description
Grip Tie Roll, 180" Long, .75" Wide, PA6/PP, BK
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
44122109 - Hook and loop fastener
UPC/EAN/GTIN
089306164258 / 4031026727950 / 04031026727950
Weight per unit
0.0093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.56 (Each)
Standard Packaging
$2,712.00 (Per 200)
Resources
Images
 
 
GT.75X1800 - Small Image
 
GT.75X1800 - Large Image
 
GT.75X1800 - Large Image
Specifications Sheets
 
 
GT.75X1800 - Specification Sheet
Other Links
 
 
GT.75X1800 - Other
Attachments
 
 
GT.75X1800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene (PE);Polyamide 6 (PA6)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
180 in
Width
0.75 in;19.05 mm
Descriptions
Product Type
Grip Tie Roll
Long Description
Grip Tie Roll, Black, 180 in Length, Polyamide 6 (PA6);Polyethylene (PE) Material, UL Recognized, 0.75 in;19.05 mm Width
Short Description
Grip Tie Roll, Black, 180 in L, .75 in W, 1 PK
Special Features
Grip Tie Roll, 180.0"x.75", Polyamide; Polyethylene, Black, 1/pkg
Description
GRIP TIE ROLL, 180" LONG, .75" WIDE, PA6/PP, BK
extra long description
TYN GT.75X1800 180" Grip Tie RL - .
Additional Information
for use with
Repetitive Access to Cable and Wire
Standards Met
UL Recognized
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
GT.75X1800
Brand
Hellermanntyton
GTIN
04031026727950
UPC
089306164258
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
GT.75X180
Packaging
Weight per each
0.0093
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat