GT75X9000 - Grip Tie Roll, 900" Long, .75" Wide, PA6/PP, BK

Hellermanntyton

  • $86.85 (Each)
  • $86.85 (Each)

  • $1,737.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT75X9000
Manufacturer
Hellermanntyton
Manufacturer's Part Number
GT.75X9000
Description
Grip Tie Roll, 900" Long, .75" Wide, PA6/PP, BK
Hellermanntyton Grip Ties Are Low-Profile, One-Piece Fastening Devices. Constructed Of A Hook and Loop Design, Laminated Back to Back, The Grip Tie Features Quick Release For Repetitive Access to Cable and Wire. Custom-Cut Lengths Are Available In Various Colors In A 5 Yard Roll and Standard Black Up to A 25 Yard Roll. Ideal For Job Site Applications, Desired Lengths Can Be Cut On The Spot.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
44122109 - Hook and loop fastener
UPC/EAN/GTIN
089306182535 / 4031026728049 / 04031026728049
Weight per unit
0.0083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.85 (Each)
Standard Packaging
$1,737.00 (Per 20)
Resources
Images
 
 
GT75X9000 - Small Image
 
GT75X9000 - Large Image
Attachments
 
 
GT75X9000 - Specification Sheet
Other Links
 
 
GT75X9000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black (BK)
Dimensions and Weight
Width
0.75
Length
75
Descriptions
Description
GRIP TIE ROLL, 900" LONG, .75" WIDE, PA6/PP, BK
Product Type
.75" X 900" Grip Tie Roll Black
extra long description
TYN GT.75X9000 .75" X 900" GRIP TIE
Long Description
HellermannTyton Grip Ties are low-profile, one-piece fastening devices. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Custom-cut lengths are available in various colors in a 5 yard roll and standard black up to a 25 yard roll. Ideal for job site applications, desired lengths can be cut on the spot.
Special Features
Grip Tie Roll, 900.0"x.75", Polyamide; Polyethylene, Black, 1/pkg
Manufacturer Information
Manufacturers Part Number
GT.75X9000
Brand
Hellermanntyton
GTIN
04031026728049
UPC
089306182535
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
GT.75X900
Availability
Status
Inactive
Packaging
Weight per each
0.0083
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat