T120L9K2 - Heavy Duty Cable Tie, 30", 120LB, Natural

Hellermanntyton

  • $3.13 (Each)
  • $3.13 (Each)

  • $156.50 (Per 50)

  • $3,130.00 (Per 1,000)

In-Stock: 6,238 available at other locations ( find a store with stock)
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
T120L9K2
Manufacturer
Hellermanntyton
Manufacturer's Part Number
T120L9K2
Description
Heavy Duty Cable Tie, 30", 120LB, Natural
Heavy Duty T-Series Cable Ties Feature Inside Serrations to Provide A Positive Hold On Wire and Cable Bundles. Durable Head Design Guarantees High Tensile Strength and A Low Insertion Force. For High-Volume Applications, Tensioning Tools Are Available to Ensure Consistent and Safe Installation.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
089306058748 / 4031026106427 / 04031026106427
Weight per unit
0.0225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$156.50 (Per 50)
Standard Packaging
$3,130.00 (Per 1,000)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
6,238
Resources
Images
 
 
T120L9K2 - Small Image
 
T120L9K2 - Large Image
Other Links
 
 
T120L9K2 - Other
Attachments
 
 
T120L9K2 - Specification Sheet
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
Plastic
Dimensions and Weight
Length
30
Thickness
0.075
Width
0.3
Descriptions
Description
HEAVY DUTY CABLE TIE, 30", 120LB, NATURAL
Extra Long Description
TYN T120L9K2 T120L PA66 NA 50/BAG
Features
Engineered and manufactured for maximum performance and quality.
Long Description
Heavy duty T-Series cable ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Product Type
T120L PA66 Na 50/Bag
Short Description
T120L PA66 NA 50/BAG
Special Features
Heavy Duty Cable Tie, 30" Long, 120lb Tensile Strength, PA66, Natural, 50/pkg
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
T120L9K2
GTIN
04031026106427
UPC
089306058748
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
T120L
Packaging
Weight per each
0.0225
Carton
50
Package
1000
Uses, Certifications, and Standards
Application
Used to bundle and secure wire and cable.
Standard
UL Listed (US and Canada), UL Recognized (US and Canada)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,238

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6,238 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat