T50L9M4 - Cable Tie, 15", Ul Rated, 50LB TS

Hellermanntyton

  • $0.67 (Each)
  • $0.67 (Each)

  • $670.00 (Per 1,000)

  • $3,350.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T50L9M4
Manufacturer
Hellermanntyton
Manufacturer's Part Number
T50L9M4
Description
Cable Tie, 15", Ul Rated, 50LB TS
T-Series Cable Ties Feature Inside Serrations to Provide A Positive Hold On Wire and Cable Bundles. The Head Design Guarantees High Tensile Strength and A Low Insertion Force. The Bent Tail Design Allows Quick and Simple Installations By Hand. For High-Volume Applications, Tensioning Tools Are Available to Ensure Consistent and Safe Installation.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
089306084570 / 4031026274720 / 04031026274720
Weight per unit
0.0052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$670.00 (Per 1,000)
Standard Packaging
$3,350.00 (Per 5,000)
Resources
Images
 
 
T50L9M4 - Small Image
 
T50L9M4 - Large Image
Attachments
 
 
T50L9M4 - Specification Sheet
Other Links
 
 
T50L9M4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Length
15.35
Width
0.18
Descriptions
Product Type
T50L Nat Tie 15.4"
extra long description
TYN T50L9M4 T50L NAT TIE 15.4"
Description
CABLE TIE, 15", UL RATED, 50LB TS
Special Features
Standard Cable Tie, 15.4" Long, 50lb Tensile Strength, PA66, Natural, 1000/pkg
Long Description
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Manufacturer Information
Manufacturers Part Number
T50L9M4
Brand
Hellermanntyton
GTIN
04031026274720
UPC
089306084570
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
T50L
Packaging
Weight per each
0.0052
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL Listed (US and Canada), UL Recognized (US and Canada)
Application
Used to bundle and secure wire and cable.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat