TSR1FW331 - Int Corner Cover, 3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $2.52 (Each)
  • $2.52 (Each)

  • $25.20 (Per 10)

  • $1,008.00 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1FW331
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1FW-33-1
Description
Int Corner Cover, 3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189299 / 4031026723327 / 04031026723327
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$25.20 (Per 10)
Standard Packaging
$1,008.00 (Per 400)
Resources
Images
 
 
TSR1FW331 - Small Image
 
TSR1FW331 - Large Image
Attachments
 
 
TSR1FW331 - Specification Sheet
Other Links
 
 
TSR1FW331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
INT CORNER COVER, 3/4", 1" BEND RADIUS, PVC, WH
extra long description
TYN TSR1FW-33-1 3/4" INTERNAL COVER
Product Type
3/4" Internal Cover Office
Special Features
Internal Corner Cover, 3/4", 1" Bend Radius, PVC, Office White, 10/pkg
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Manufacturer Information
Manufacturers Part Number
TSR1FW-33-1
Brand
Hellermanntyton
GTIN
04031026723327
UPC
089306189299
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR1-33-1
Packaging
Weight per each
0.0256
Carton
10
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat