TSR1FW50 - Ceiling Drop, 3/4", 2PC, PVC, WH

Hellermanntyton

  • $4.63 (Each)
  • $4.63 (Each)

  • $46.30 (Per 10)

  • $694.50 (Per 150)
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
TSR1FW50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1FW-50
Description
Ceiling Drop, 3/4", 2PC, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189503 / 4031026723426 / 04031026723426
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$694.50 (Per 150)
Standard Packaging
$46.30 (Per 10)
Resources
Images
 
 
TSR1FW50 - Small Image
 
TSR1FW50 - Large Image
 
TSR1FW50 - Video
Attachments
 
 
TSR1FW50 - Specification Sheet
Other Links
 
 
TSR1FW50 - Other
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
Polyvinylchloride (PVC)
Descriptions
Description
CEILING DROP, 3/4", 2PC, PVC, WH
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Ceiling Drop, 3/4", PVC, Office White, 10/pkg
Product Type
TSR1-50 PVC Oewh 10/Bag
extra long description
TYN TSR1FW-50 TSR1-50 PVC OEWH 10/B
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1FW-50
Brand
Hellermanntyton
GTIN
04031026723426
UPC
089306189503
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
TSR1-50
Packaging
Weight per each
0.095
Carton
150
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat