TSR1I251 - Elbow Cover, 3/4", 1" Bend Radius, PVC, Iv

Hellermanntyton

  • $2.61 (Each)
  • $2.61 (Each)

  • $26.10 (Per 10)

  • $1,566.00 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1I251
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1I-25-1
Description
Elbow Cover, 3/4", 1" Bend Radius, PVC, Iv
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160205 / 4031026723297 / 04031026723297
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$1,566.00 (Per 600)
Standard Packaging
$26.10 (Per 10)
Resources
Images
 
 
TSR1I251 - Small Image
 
TSR1I251 - Large Image
 
TSR1I251 - Video
Attachments
 
 
TSR1I251 - Specification Sheet
Other Links
 
 
TSR1I251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Descriptions
Description
ELBOW COVER, 3/4", 1" BEND RADIUS, PVC, IV
Special Features
Elbow Cover, 3/4", 1" Bend Radius, PVC, Ivory, 10/pkg
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
extra long description
TYN TSR1I-25-1 TSR1-25-1 PVC IV 1/B
Product Type
TSR1-25-1 PVC Iv 1/Bag
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR1I-25-1
Brand
Hellermanntyton
GTIN
04031026723297
UPC
089306160205
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR1-25-1
Packaging
Weight per each
0.02
Carton
600
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat