TSR1W8A - 1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH

Hellermanntyton

  • $1.61 (Each)
  • $1.61 (Each)

  • $257.60 (Per 160)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1W8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-8A
Description
1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173458 / 4031026723495 / 04031026723495
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$257.60 (Per 160)
Resources
Images
 
 
TSR1W8A - Large Image
 
TSR1W8A - Small Image
Other Links
 
 
TSR1W8A - Other
Attachments
 
 
TSR1W8A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyvinylchloride (PVC)
Dimensions and Weight
Length
8
Height
0.5
Width
0.75
Descriptions
Description
1PC SURFACE RACEWAY, 3/4", 8.0' LONG, PVC, WH
Product Type
White 3/4" Duct 8 FT With Adhesive
extra long description
TYN TSR1W-8A WHITE 3/4" DUCT 8 FT W
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
TSP 0.75", Raceway, 8.0 ft Long, PVC, White, 160ft/Carton
Manufacturer Information
Manufacturers Part Number
TSR1W-8A
Brand
Hellermanntyton
GTIN
04031026723495
UPC
089306173458
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR1-8A
Packaging
Weight per each
0.0696
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat