TSR1W8A - 1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH

Hellermanntyton

  • $1.61 (Each)
  • $1.61 (Each)

  • $257.60 (Per 160)
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
TSR1W8A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-8A
Description
1PC Surface Raceway, 3/4", 8.0' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306173458 / 4031026723495 / 04031026723495
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$257.60 (Per 160)
Resources
Images
 
 
TSR1W8A - Large Image
Other Links
 
 
TSR1W8A - Other
Attachments
 
 
TSR1W8A - Specification Sheet
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
0.5
Width
0.75
Length
8
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
TSP 0.75", Raceway, 8.0 ft Long, PVC, White, 160ft/Carton
Description
1PC SURFACE RACEWAY, 3/4", 8.0' LONG, PVC, WH
Product Type
White 3/4" Duct 8 FT With Adhesive
extra long description
TYN TSR1W-8A WHITE 3/4" DUCT 8 FT W
Manufacturer Information
Manufacturers Part Number
TSR1W-8A
Brand
Hellermanntyton
GTIN
04031026723495
UPC
089306173458
Taxonomies, Classifications, and Categories
Type
TSR1-8A
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.0696
Carton
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat