TSR2FW6A - 1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH

Hellermanntyton

  • $2.83 (Each)
  • $2.83 (Each)

  • $339.60 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TSR2FW6A
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2FW-6A
Description
1PC Surface Raceway, 1-1/4", 6' Long, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
089306188193 / 4031026723792 / 04031026723792
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$339.60 (Per 120)
Resources
Images
 
 
TSR2FW6A - Small Image
 
TSR2FW6A - Large Image
 
TSR2FW6A - Video
Attachments
 
 
TSR2FW6A - Specification Sheet
Other Links
 
 
TSR2FW6A - Other
Features
Material
Polyvinylchloride (PVC)
Dimensions and Weight
Height
0.75
Width
1.25
Length
72
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
1-1/4" One Piece Surface Raceway, 6 ft Long, PVC, Office White, 120ft/Carton
Description
1PC SURFACE RACEWAY, 1-1/4", 6' LONG, PVC, WH
Product Type
Office White 1-1/4" Duct 6FT
extra long description
TYN TSR2FW-6A OFFICE WHITE 1-1/4" D
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TSR2FW-6A
Brand
Hellermanntyton
GTIN
04031026723792
UPC
089306188193
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
TSR2-6A
Packaging
Weight per each
0.129
Carton
120
You must have an account to view stock levels
There were no add-on items found for TSR2FW6A.

* All prices subject to change.

false